This item is Discontinued.

Concentric International Power Unit, 1 Stage, 5 hp, 460VAC, 3000 psi 1400013

Power Unit, 1 Stage, 5 hp, 460VAC, 3000 psi (Discontinued)

  • Mfr # 1400013
  • Zoro # G2575614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400013
Zoro #
G2575614
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
25 IN
Overall Width
14"
Overall Height
28 IN

Details

Voltage
208-230/460VAC
Nominal Flow
2.5 gpm
Max. Pressure
3000 psi
Reservoir Capacity
15 gal.
Hz
60
Mounting
Vertical
Manifold Block
D03
RPM
1800
Return Port
9/16"-18 (SAE 6)
Pressure Port
9/16"-18 (SAE 6)
Full Load Amps
15.0/13.6/6.8A
Phase
3
Item
Hydraulic Power Unit
HP
5
Number of Stages
1
Recommended Motor Starter
1H417

Description

Hydraulic Power Unit, Number of Stages 1, Reservoir Capacity 15 gal., HP 5, Nominal Flow 2.5 gpm, Max. Pressure 3000 psi, Voltage 208-230/460VAC, Phase 3, Hz 60, Full Load Amps 15.0/13.6/6.8A, Pressure Port 9/16 In.-18 (SAE 6), Return Port 9/16 In.-18 (SAE 6), Mounting Vertical, Manifold Block D03, RPM 1800, Overall Length 25 IN, Overall Width 14 In., Overall Height 28 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.