MI3036-C Single Wide Bookcase; Cherry Finish 3 Shelves
- Mfr # MI3036-C
- Zoro # G803743422
product price:Â
$
214.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI3036-C
- Zoro #
- G803743422
- UPC #
- 8399110157
- Country of Origin
- China
Description
The Concepts in Wood 3 shelf single wide Bookcase has a beautiful 10 step finish on wood veneer that really sets this bookshelf apart from the rest and utilizes an environmentally friendly zero VOC emissions finish process. This is a piece of furniture using solid wood trim pieces and wood veneer panels versus all the paper laminate varieties out there. Very durable with 70lb. weight capacity per shelf. 2 adjustable shelves allow you to customize the storage space to accommodate a variety of book sizes and 1 fixed shelf provides structural reinforcement. A dowel and cam lock assembly design ensures a strong durable bookcase. Wood elements are sourced in the USA and assembled in Mexico. This versatile storage bookcase is ideal for home or office use, laundry, bedroom, kitchen, garage or any other room. Ready for assembly.70 lb. weight capacity per shelf for superior durability, 2 adjustable shelves and 1 fixed shelf to accommodate large and small items Handcrafted bookshelf using genuine wood veneers and solid wood molding that enhances durability and won’t crack or peel like paper laminates 10 step polyurethane cherry finish that is durable, beautiful, and resists stains for years, environmentally friendly zero VOC emissions Quick, simple assembly with dowels, camlocks and an engineered wood back panel that is more durable than the cardboard on most ready to assemble bookcases All wood veneers, panels, solid hardwood wood, and other materials are imported from the U.S. and manufactured in Mexico Create a wall of bookcases, designed to be stacked next to each other as your storage needs grow 2-year limited warranty, Dimensions: 36" H x 30.5" W x 10.625" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.