Shop KORE DESIGN
See all product information
Create Account
Pre-Teen Wobble Chair 18.7in., Sand Dollar
- Mfr # KOR9119
- Zoro # G015718270
product price:Â
$
85.85
/ea
Key Features
Includes
Seat, Piston, Actuator, Base, Instructions, Rubber Pad
Material
Plastic
Size
13.75" x 13.75" x 18.7"
Recommended Age
10-11 years
Recommended Grade
Grade 5-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KOR9119
- Zoro #
- G015718270
- UPC #
- 632201091190
- Country of Origin
- United States
- Includes
- Seat, Piston, Actuator, Base, Instructions, Rubber Pad
- Material
- Plastic
- Recommended Age
- 10-11 years
- Recommended Grade
- Grade 5-6
- Color
- Sand Dollar
Dimensions
- Size
- 13.75" x 13.75" x 18.7"
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions, continuous movement increases Secondary Focus. Suggested for ages 10-11, Grade 5-6, child height 54"-57". A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
- The Kore Wobble ChairTM is infused with Smart PlasticTM, an anti-microbial agent that inhibits germs from growing on the stool's plastic surface.
- Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
- Homework, reading, drawing, eating or board games are no longer sedentary activities.
- A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
- Third-party tested and passes government regulations for children's safety.
- Assembles easily in 3 easy steps and is made of durable, recyclable plastic.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.