Concord Global 3 ft. 11 in. x 5 ft. 5 in. Ankara Chateau - Black

  • Mfr # 65234

  • Zoro # G015852851


product price:  $84.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65234
Zoro #
G015852851
UPC #
884969652346
Country of Origin
China

Description

The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey Features -Easy maintenance and ultimate performance -Colorfast for long-lasting beauty -Stain-resistant and soil repellent -Resilient Ecological and Anti Static -Anti Bacterial -Non Flammable -No Dust Fibers Specifications - Color: Black - Style: Traditional/Oriental Rugs - Material: Polypropylene/Olefin - Collection: Ankara - Design: Chateau - Shape: Rectangle - Weight: 12 lbs - Pile Height: 0.39 in. - Technique: Woven - Dimension: 3'11'' W x 5'5'' L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.