KS8195DL 1/4 Turn Water Filtration Faucet

  • Mfr # KS8195DL

  • Zoro # G3070726


product price:  $71.99
/ea

Key Features

Mounting Hole Center to Center
Single Hole Only
Number of Handles
1
Number of Holes
1
Flow Rate
3.80 gpm
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8195DL
Zoro #
G3070726
UPC #
663370092817
Country of Origin
Taiwan, Province of China

Details

Item
KS8195DL 1/4 Turn Water Filtration Fauce
Mounting Hole Center to Center
Single Hole Only
Number of Handles
1
Number of Holes
1
Flow Rate
3.80 gpm
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Handle Type
Lever Handle

Description

Item KS8195DL 1/4 Turn Water Filtration Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.