Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply

  • Mfr # B-8745

  • Zoro # G701800005


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
For Use With
Burner
Application
Outdoor cooking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-8745
Zoro #
G701800005
UPC #
877769004392
Country of Origin
China

Details

Material
Cast Iron
For Use With
Burner
Application
Outdoor cooking

Description

Features: -Set includes: Triple burner outdoor stove with high pressure regulator hose. -Material: Burner is made from heavy duty cast iron with weather proof coating, will last a lifetime. -Three individual burner stoves on stand with separate heat control burning up to 55000 BTU. -High pressure regulator, hose, and connector included. -Stand has detachable legs for easy storage. -Capable of supporting three 60 Quart stockpots. Product Type: -Triple burner. Material: -Cast iron. Finish: -Black. Pieces Included: -Burner. Dimensions: -Each stove has approximately 12" space. Overall Height - Top to Bottom: -29". Overall Width - Side to Side: -35". Overall Depth - Front to Back: -18". Overall Product Weight: -39 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.