Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant, 1 gal. Bottle, citrus

  • Mfr # 626001

  • Zoro # G1807867


product price: $36.49
/ea

Key Features

Container Type
Bottle
Size
1 gal.
Fragrance
citrus
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626001
Zoro #
G1807867
UPC #
897946000016
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Container Type
Bottle
Fragrance
citrus
Item
Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Recommended Dilution
Ready to Use
Flash Point
None
Degreaser Container Type
Jug
Cleaner Form
Liquid
Cleaner Container Type
Jug
Standards
EPA Approved
VOC Content
Less Than 0.025%
Sub-Category
Disinfectant Cleaner Deodorant
Net Weight
144 oz.
RTU Yield per Container
Ready to use
Includes Chemical
None
Disinfectant Efficacy
Bacteria, Fungi, Virus
Item - Disinfectants and Sanitizers
Disinfectant
Effective to Remove
Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Features
Botanically-Derived Formula with No Ammonias, Chlorines or Glutaraldehydes
Wet Contact Time
10 min
EPA Registration Number
34810-25-82552
Rinse Required
Yes
Product Series
Concrobium
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes

Description

Disinfectant Cleaner, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens Bacteria, Fungi, Germs, Virus, Product Series Concrobium, VOC Content 0 Percent, Flash Point None, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.