Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1YAE3
Zoro #
G0010823
UPC #
190735052198
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
58"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
1
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
Meets ANSI-ISEA 107-2010
Features
360 Degree Visibility
Vest Stripe Color Family
Green/Yellow
ATPV Rating
Not Rated
Description
High Visibility Vest, ANSI Class 1, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.