Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1YAE9
Zoro #
G0010884
UPC #
190735052259
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
55-15/16 in
Details
Item
High Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Standards
Meets ANSI-ISEA 107-2010
ATPV Rating
Not Rated
Vest Stripe Color Family
Green/Yellow and Silver
Pockets
4-6
Total Number of Pockets
5
Number of Outside Pockets
2
Number of Inside Pockets
3
Material Construction
Polyester
Description
High Visibility Vest, ANSI Class 1, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 55-15/16 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2010
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.