This item is Discontinued.

Condor 5 ft. L x Vinyl; Vinyl Foam, 9/16" Thick 6ENK0

5 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (Discontinued)

  • Mfr # 6ENK0
  • Zoro # G3789791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ENK0
Zoro #
G3789791
UPC #
190735106426
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
9/16"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl; Vinyl Foam
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70; ASTM D-2859
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Oil Resistant
No
Weight
31 lb
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Series
509 Diamond-Tuff(TM)
Other Standards
ASTM D2859, CPSC FF 1-70
Single Material Construction
No
Anti-Slip Backing
No
Mat Hardness
TBD
Mat Material
Vinyl Laminate

Description

Antifatigue Mat, Anti-Slip Backing No, Width 3 ft, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Surface Material Vinyl, Mat Shape Rectangle, Length 5 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.