5S RED TAG AREA, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486P49

  • Mfr # 486P49

  • Zoro # G6316803


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
5S RED TAG AREA
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P49
Zoro #
G6316803
UPC #
00194484290290
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
5S RED TAG AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header
No Header
Mirror Print
No
Legend Pictogram Description
Tag
Material Properties
Rigid
State Specific Sign
No
Legend Pictogram ID
PPIC-207
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend
5S Red Tag Area
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Average Outdoor Durability
5 yr
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 5S Red Tag Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.