Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5S SUPPLIES STORED HERE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486P45

  • Mfr # 486P45

  • Zoro # G6275031


product price: $9.89
/ea

Key Features

Legend
5S SUPPLIES STORED HERE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P45
Zoro #
G6275031
UPC #
00194484290252
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
5S SUPPLIES STORED HERE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Sign Format
Other Format
Write on Surface
No
State Specific Sign
No
Sign Legend
5S Supplies Stored Here
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 5S Supplies Stored Here, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.