Shop All Anti-Fatigue Mats
Condor
60 ft. L x Vinyl, 3/8" Thick
Mfr # 8EF18
Zoro # G7433325
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Shape Rectangle
- Length 60 ft
- Width 2 ft
- Brake Fluid Resistant No
- Weight 72 lb
Product Information
- Brand Condor
- MFR # 8EF18
- Zoro # G7433325
- UPC # 190735108321
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft |
Width | 2 ft |
Details
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 408 Achilles(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRION TECHNOLOGIES Caution Radioactive Materials Sign, 10x7 (140033)
- IMPACTO Anti-Fatigue Mat, 28" L x 1" Thick (MAT5020)
- BRADY Write-On Inspection Lbl, Grn/Wht, PK364 (42211)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size XL 41 to 47 in Waist Size (WELJEAP2XL32)
- CONDOR 10 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (34L227)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ1)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- Condor Floor Mats