This item is Discontinued.

Condor 75 ft. L x Vinyl, 1" Thick 36VL18

75 ft. L x Vinyl, 1" Thick (Discontinued)

  • Mfr # 36VL18
  • Zoro # G9795423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VL18
Zoro #
G9795423
UPC #
190735089217
Country of Origin
United States

Dimensions

Thickness
1 in
Width
2 ft
Length
75 ft

Details

Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Mat Shape
Rectangle
Weight
300 lb
Item
Antifatigue Runner
Mat Surface Pattern
Diamond Plate
Standards
CPSC FF 1-70, ASTM D-2859
Color
Gray
Brake Fluid Resistant
No
Oil Resistant
No
Antifatigue
Yes
Surface Material
Vinyl
Backing Material
Closed Cell PVC Foam
Edge Style
Beveled
Single Material Construction
No
Anti-Slip Backing
No
Series
510 Diamond-Tuff(TM) Max
Mat Hardness
TBD
Mat Material
Vinyl Laminate

Description

Antifatigue Runner, Anti-Slip Backing No, Width 2 ft, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Surface Material Vinyl, Mat Shape Rectangle, Length 75 ft, Mat Product Type Antifatigue Runner, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.