A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE, 10 in W x 7 in H, Vertical Rectangle, 479H06

  • Mfr # 479H06

  • Zoro # G5785433


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H06
Zoro #
G5785433
UPC #
00194484230906
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Green
Header
Safety First
Legend Style
Text
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Printed Language
English
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Legend
A Careful Workman Is The Best Safety Device
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Header
Safety First
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend A Careful Workman Is The Best Safety Device, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.