A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE, 14 in W x 10 in H, Horizontal Rectangle, 479H05

  • Mfr # 479H05

  • Zoro # G5774583


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479H05
Zoro #
G5774583
UPC #
00194484230890
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header
Safety First
Header Background Color
Green
Sign Background Color
White
Header Legend Color
White
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend
A Careful Workman Is The Best Safety Device
Sign Header Text Color
White
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Background Color
Green
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Material Properties
Rigid
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
State Specific Sign
No
Sign Header
Safety First
Mirror Print
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend A Careful Workman Is The Best Safety Device, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.