DO NOT THROW PAPER TOWELS IN TOILET, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 474A93

  • Mfr # 474A93
  • Zoro # G5647752
product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474A93
Zoro #
G5647752
UPC #
00194484129446
Country of Origin
United States
Item
Restroom Sign
Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, White
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Green
Sign Header Text Color
White
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend
Flush Toilet After Using
Sign Header
Please
Sign Legend Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
Blue, White
Write on Surface
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Flush Toilet After Using, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products