A CLEAN WORK AREA IS A SAFE WORK AREA, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468X13

  • Mfr # 468X13

  • Zoro # G5276630


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
A CLEAN WORK AREA IS A SAFE WORK AREA
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X13
Zoro #
G5276630
UPC #
00194484040543
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
A CLEAN WORK AREA IS A SAFE WORK AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Header
Blank
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Material Properties
Rigid
State Specific Sign
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Legend
A Clean Work Area Is A Safe Work Area
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header
No Header
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Clean Work Area Is A Safe Work Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.