Shop CONDOR

YOUR HABITS ARE A REFLECTION OF YOU.CLEAN UP AND PICK UP AFTER YOURSELF!, 14 in W x, 468Y01

  • Mfr # 468Y01
  • Zoro # G5271843

product price: 
$
23.99
/ea

Key Features

Legend
YOUR HABITS ARE A REFLECTION OF YOU...CLEAN UP AND PICK UP AFTER YOURSELF!
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468Y01
Zoro #
G5271843
UPC #
00194484041045
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
YOUR HABITS ARE A REFLECTION OF YOU...CLEAN UP AND PICK UP AFTER YOURSELF!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header
No Header
Chemical Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend
Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself!
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself!, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.