A CLEAN WORK AREA IS A SAFE WORK AREA, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468X18

  • Mfr # 468X18

  • Zoro # G5865023


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
A CLEAN WORK AREA IS A SAFE WORK AREA
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468X18
Zoro #
G5865023
UPC #
00194484160456
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
A CLEAN WORK AREA IS A SAFE WORK AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Header
Blank
Printed Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Format
Other Format
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Legend
A Clean Work Area Is A Safe Work Area
Material Properties
Flexible
Sign Mounting Location
Wall
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Clean Work Area Is A Safe Work Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.