Sorbent Pad, 11 gal, 15 in x 19 in, Oil, White, Polypropylene

  • Mfr # 35ZR08

  • Zoro # G9475523


product price: $30.89
/pk 50, $0.62/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR08
Zoro #
G9475523
UPC #
190735087015
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Perforations
No
Volume Absorbed Range
10 to 19 gal
Item - Spill Control
Absorbent Pad
Absorbency Weight
Light
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
11 gal.
Layers of Construction
1-ply
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Volume Absorbed Per Pad
19 3/16 oz
Sorbent Capacity
11 gal (50 Pads)
Leak Resistant Backing
No
Dimpled
No
Incluces Coverstock
No
Number of Pads
50
Number of Layers
1-ply
Volume Absorbed (Pack, Each)
11 gal/pk, 28 oz/pad
Color/Pattern
White
Connector Type
No Connector
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
11 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 19 3/16 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.