Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pillow, 41 gal, 17 in x 21 in, Universal, Gray, 20 PK

  • Mfr # 35ZR12

  • Zoro # G9475566


product price: $112.99
/pk 20, $5.65/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
41 gal
Volume Absorbed Per Pad
2 1/16 gal
Color
Gray
Length
21 in
Fluids Absorbed
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR12
Zoro #
G9475566
UPC #
190735087053
Country of Origin
United States

Dimensions

Length
21 in
Size
17 in x 21 in
Width
21 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
41 gal
Volume Absorbed Per Pad
2 1/16 gal
Color
Gray
Fluids Absorbed
Universal
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler and Skin
Item - Spill Control
Absorbent Pillow
Volume Absorbed Per Pkg.
41 gal.
Volume Absorbed Range
40 to 49 gal
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Outside Skin Material
Polypropylene
Filler Material
Polypropylene
Material
Polypropylene
Volume Absorbed Per Pillow/Blanket
2.05 gal
Printed Pictogram
No Symbol
Color/Pattern
Gray
Drip Tray Included
No
Volume Absorbed (Pack, Each)
41 gal/pk; 2.05 gal/pillow
Composition Detail
Polypropylene Filler and Skin
Volume Absorbed Per Sock/Boom
41 gal

Description

Product Type Sorbent Pillow, Fluids Absorbed Universal, Size 17 in x 21 in, Volume Absorbed Per Pad 2 1/16 gal, Volume Absorbed per Pkg. 41 gal, Color/Pattern Gray, Material Polypropylene, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.