
Shop RUBBERMAID COMMERCIAL
See all product information
60 in Mop and Broom Handles, 1" Dia, Red/Yellow, Fiberglass
Mfr # FGH14600RD00
Zoro # G4596862
product price:Â $30.89
/eaKey Features
Handle Length
60 in
Handle Material
Fiberglass
Handle Diameter
1 in
Material
Fiberglass
Includes
Includes one handle.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGH14600RD00
Zoro #
G4596862
UPC #
86876146882
Country of Origin
China
Dimensions
Handle Length
60 in
Handle Diameter
1 in
Length
60 in
Details
Handle Material
Fiberglass
Item
Mop and Broom Handles
Color
Red, Yellow
Material
Fiberglass
Includes
Includes one handle.
Weight
1.42 lbs
Description
Rubbermaid® Commercial Invader Fiberglass Side-Gate Wet-Mop Handle, 60", Red/Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.