Sorbent Roll, 25 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene

  • Mfr # 35ZR42

  • Zoro # G9475864


product price:  $79.19
/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
25 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35ZR42
Zoro #
G9475864
UPC #
190735087350
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
1,800 in
Width
30 in
Roll Width
30 in
Roll Length
150 ft
Perforated Size
Not Perforated

Details

Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
25 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Not Perforated
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
25 gal.
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Light
Perforations
No
Volume Absorbed Range
20 to 29 gal
Layers of Construction
1-ply
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Dimpled
Yes
Sorbent Capacity
25 gal
Leak Resistant Backing
No
Incluces Coverstock
No
Color/Pattern
White
For Use With Chemical or Metal Type
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Number of Layers
1
Volume Absorbed (Pack, Each)
25 gal/pk
Connector Type
No Connector
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
30 in
For Use With
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Volume Absorbed Per Sock/Boom
25 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 30 in x 150 ft, Volume Absorbed per Pkg. 25 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.