Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 50 gal, 30 in x 300 ft, Universal, Gray, Polypropylene

  • Mfr # 35ZR30

  • Zoro # G9475742


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
50 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR30
Zoro #
G9475742
UPC #
190735087237
Country of Origin
United States

Dimensions

Size
30 in x 300 ft
Length
3,600 in
Width
30 in
Roll Width
30 in
Roll Length
300 ft
Perforated Size
Not Perforated

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
50 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Not Perforated
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
50 to 59 gal
Item - Spill Control
Absorbent Roll
Absorbency Weight
Light
Perforations
No
Volume Absorbed Per Pkg.
50 gal.
Layers of Construction
1-ply
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Sorbent Capacity
50 gal
Color/Pattern
Gray
Connector Type
No Connector
Volume Absorbed (Pack, Each)
50 gal/pk
Leak Resistant Backing
No
Incluces Coverstock
No
Number of Layers
1-ply
Dimpled
Yes
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Foot Traffic
Light
Includes Coverstock
No Coverstock
Weight
30 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
50 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 300 ft, Volume Absorbed per Pkg. 50 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.