Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Sock, 3 in x 48 in, 1 Gallon Volume Absorbed per Sock, 40 PK, Gray

  • Mfr # 35ZR50

  • Zoro # G9475943


product price: $127.99
/pk 40, $3.20/ea
Free Shipping & Returns

Key Features

Color
Gray
Fluids Absorbed
Universal
Length
4 ft
Spill Control - Fluids Absorbed
40 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR50
Zoro #
G9475943
UPC #
190735087435
Country of Origin
United States

Dimensions

Length
4 ft
Diameter
3 in
Size
3 in x 48 in

Details

Item
Sorbent Sock
Color
Gray
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
40 gal
Volume Absorbed Range
40 to 49 gal
Static Dissipative
No
Material
Polypropylene
Volume Absorbed per Pkg.
40 gal
Filler Material
Polypropylene
Product Type
Sorbent Sock
Volume Absorbed Per Sock/Boom
1 gal
Composition
Polypropylene Filler with Polypropylene Skin
Outside Skin Material
Polypropylene
Sock/Boom Profile
Round
Volume Absorbed (Pack, Each)
40 gal/pk; 1 gal/sock
Sock Profile
Round
Volume Absorbed Per Sock
1 gal

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 40 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.