This item is Discontinued.

Condor Adhesive Bandage, Beige, 3/4 in. W, PK100 36JG41

Adhesive Bandage, Beige, 3/4 in. W, PK100 (Discontinued)

  • Mfr # 36JG41
  • Zoro # G0381440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36JG41
Zoro #
G0381440
UPC #
190735088029
Country of Origin
China

Dimensions

Length
3"
Width
3/4"

Details

Waterproof
Water Repellant
Color
Beige
Latex Content
Latex Free
Metal Detectable
No
Industry Type
Healthcare
Bandage Color
Beige
Item - Adhesive Bandages
Strip Bandages
Bandage Material
Fabric
Item
Adhesive Bandage
Material
Elastic Fabric
Bandages Included
100
Water Resistant/Waterproof
Waterproof
Package Type
Box

Description

Adhesive Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.