This item is Discontinued.

Condor Adhesive Bandage, Blue, 3inL x 1inW, PK100 36JG42

Adhesive Bandage, Blue, 3inL x 1inW, PK100 (Discontinued)

  • Mfr # 36JG42
  • Zoro # G0381431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36JG42
Zoro #
G0381431
UPC #
190735088036
Country of Origin
China

Dimensions

Length
3"
Width
1"

Details

Industry Type
Healthcare
Metal Detectable
Yes
Bandage Color
Blue
Color
Blue
Bandage Material
Fabric
Latex Content
Latex Free
Item - Adhesive Bandages
Strip Bandages
Package Type
Box
Water Resistant/Waterproof
Waterproof
Material
Elastic Fabric
Bandages Included
100
Waterproof
Water Repellant
Item
Adhesive Bandage

Description

Adhesive Bandage, Bandage Material Fabric, Metal Detectable Yes, Latex Content Latex Free, Package Type Box, Bandage Color Blue, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.