This item is Discontinued.

Condor Adjstbl Sfty Gate, Galvnzd Steel, 2-1/2inW 31TT63

Adjstbl Sfty Gate, Galvnzd Steel, 2-1/2inW (Discontinued)

  • Mfr # 31TT63
  • Zoro # G9010154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31TT63
Zoro #
G9010154
UPC #
190735067376
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Width Increment
2 1/2 in
In Use Height
1 27/32 ft

Details

Item
Safety Gate
Adjustable Opening
31 in to 33 1/2 in
Material
Steel
Finish
Galvanized
Series
Extended Vertical Coverage
Includes
Mounting Hardware
Mounting
Pipe, Angle, Channel, Flatbar, Existing Wall

Description

Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.