Zoro Homepage

AED, 12 in W x 4 in H, Vertical Rectangle, Vinyl, 471T94

  • Mfr # 471T94

  • Zoro # G5892813


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
AED
Sign Material
Vinyl
Height
4 in
Width
12 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T94
Zoro #
G5892813
UPC #
00194484164966
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
AED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
Red
Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend
AED
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Legend Background Color
Red
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Material Properties
Flexible
Chemical Resistant
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend AED, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.