2 Stroke Oil Mix Chart, Quick Reference Chart, Spill Proof, Double-Sided, Imperial / Metric, 2PK
- Mfr # OIL-MIX-CHART-2PK
- Zoro # G424781803
product price:Â
$
8.99
/pk of 2, $4.50/ea
Sold in multiples of 2Â pks for
$17.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIL-MIX-CHART-2PK
- Zoro #
- G424781803
- UPC #
- 850008703485
- Country of Origin
- United States
Description
2-Stroke Oil Mix Chart - Dual-Sided Imperial & Metric Fuel Mixing Guide Take the guesswork out of mixing 2-stroke fuel with a durable, easy-to-read 2-Stroke Oil Mix Chart designed to keep the right fuel-to-oil ratios close at hand whenever you need them. This compact mixing guide provides a quick reference for common 2-cycle fuel ratios, making it easy to determine how much oil to add to your gasoline. Whether you're mixing fuel for a chainsaw, trimmer, blower, small engine, or other 2-stroke equipment, the chart helps you get the measurement you need without searching for a calculator, manual, or phone. The chart is dual-sided, with Imperial measurements on one side and Metric measurements on the other, so you can quickly reference the correct oil amount whether you're working with gallons, ounces, liters, or milliliters. Made to live where you actually mix fuel, the chart features a durable laminated construction that resists splashes and spills from gasoline, oil, water, and everyday garage messes. The flexible material can bend without easily cracking or snapping, making it ideal for demanding garages, workshops, trucks, trailers, and equipment sheds. At just 6 in x 3 in, it's compact enough to keep nearby without getting in the way. Use the built-in hole to tether it directly to a fuel can, hang it in your garage, keep it in your truck or toolbox, or store it alongside your outdoor power equipment. PRODUCT FEATURES: Easy-to-Read 2-Stroke Oil Mix Chart Dual-Sided Imperial & Metric Measurements Quickly Reference Common Fuel-to-Oil Ratios 6 in x 3 in Compact Size Durable Laminated Construction Resists Gas, Oil, Water & Everyday Spills Flexible Design Bends Without Easily Cracking Tether to a Gas Can or Fuel Container Perfect for Garages, Trucks, Trailers & Toolboxes Great for Chainsaws, Trimmers, Blowers & 2-Cycle Equipment Mix it right the first time. A simple, convenient reference that's there when you need it-right next to your fuel and equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.