Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternative Medicine, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453M04

  • Mfr # 453M04

  • Zoro # G5818948


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Alternative Medicine
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453M04
Zoro #
G5818948
UPC #
00194484157944
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Alternative Medicine
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Symbol
Alternative Medicine
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
OSHA Compliant
No
ANSI Compliant
No
Header
No Header
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Type
Acrylic
Legend Pictogram ID
PPIC-137
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Black, White
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend
Alternative Medicine
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header
No Header
ANSI 969 Compliant
No
Legend Pictogram Description
Alternative Medicine
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Alternative Medicine, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.