Aluminum Cans Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468T98

  • Mfr # 468T98

  • Zoro # G5603153


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Aluminum Cans Only
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468T98
Zoro #
G5603153
UPC #
00194484075699
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Aluminum Cans Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Standards
EPA 40 CFR 246
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend
Aluminum Cans Only
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Sign Format
Other Format
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Aluminum Cans Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.