Notice, KEEP THIS AREA CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468Z90

  • Mfr # 468Z90
  • Zoro # G5372390
product price: 
$
22.89
/ea

Key Features

Legend
KEEP THIS AREA CLEAN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468Z90
Zoro #
G5372390
UPC #
00194484077259
Country of Origin
United States
Item
Safety Sign
Legend
KEEP THIS AREA CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
Notice
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Rigid
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Header
Notice
Sign Legend
Keep This Area Clean
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.