ALWAYS KEEP CLEAR, 20 in W x 14 in H, Horizontal Rectangle, Polyethylene, 477J10
Mfr # 477J10
Zoro # G5773658
product price: $16.99
/eaKey Features
Legend
ALWAYS KEEP CLEAR
Sign Material
Polyethylene
Height
14 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477J10
Zoro #
G5773658
UPC #
00194484208646
Country of Origin
United States
Dimensions
Height
14 in
Width
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Always Keep Clear, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.