Ambulance Entrance, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453M09

  • Mfr # 453M09

  • Zoro # G5062972


product price:  $13.15
/ea

Key Features

Legend
Ambulance Entrance
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453M09
Zoro #
G5062972
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Ambulance Entrance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
Symbol
Ambulance Entrance
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Legend
Ambulance Entrance
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Background Color
Black, White
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Chemical Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Ambulance Entrance, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.