Ambulance Entrance, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453M10

  • Mfr # 453M10

  • Zoro # G5204153


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Legend
Ambulance Entrance
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453M10
Zoro #
G5204153
UPC #
00194484003296
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Ambulance Entrance
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Symbol
Ambulance Entrance
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, White
Sign Legend Text Color
Black, White
Graffiti Resistant
Yes
Legend Pictogram Description
Ambulance
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Number of Printed Sides
1
Write on Surface
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Legend Pictogram ID
PFSD-39
Chemical Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend
Ambulance Entrance
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Black, White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Ambulance Entrance, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.