Shop CONDOR

Notice/Aviso, Non-Potable Water/Agua No Potable, 10 in W x 14 in H, Rectangle, Vinyl, 470K17

  • Mfr # 470K17
  • Zoro # G5380407

product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
Non-Potable Water/Agua No Potable
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470K17
Zoro #
G5380407
UPC #
00194484094652
Country of Origin
United States
Item
Safety Sign
Legend
Non-Potable Water/Agua No Potable
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
ANSI Compliant
Yes
Header
Notice/Aviso
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Header
Notice/Aviso
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Includes Mounting Hardware
No
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Sign Legend
Non-Potable Water/Agua No Potable
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header Style
Text
Adhesive Style
Permanent
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water/Agua No Potable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.