Ambulance Entrance, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453M11

  • Mfr # 453M11

  • Zoro # G5845493


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
Ambulance Entrance
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453M11
Zoro #
G5845493
UPC #
00194484157982
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Ambulance Entrance
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Symbol
Ambulance Entrance
ANSI Compliant
No
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
White
Header
No Header
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Format
Other Format
Anti-Slip Surface
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Legend Pictogram Description
Ambulance
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend
Ambulance Entrance
State Specific Sign
No
Legend Pictogram ID
PFSD-39
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Metal Detectable
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend Background Color
Black, White
Sign Header
No Header
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Ambulance Entrance, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.