Shop CONDOR

FIRE-POLICE-MEDICAL EMERGENCY DIAL 911, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 469G69

  • Mfr # 469G69
  • Zoro # G5608187

product price: 
$
20.19
/ea

Key Features

Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469G69
Zoro #
G5608187
UPC #
00194484079932
Country of Origin
United States
Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Black
Sign Background Color
Red, White
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Header
No Header
Legend Style
Text
Header Legend Color
Black
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Maximum Service Temperature
175 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Legend Background Color
White
Metal Detectable
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Number of Printed Sides
1
Glow In The Dark
Yes
State Specific Sign
No
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Application Temperature
-30 Degrees F
Sign Header
No Header
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend
Fire-Police-Medical Emergency Dial 911
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire-Police-Medical Emergency Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.