Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tape, Black, 60 ft. L, 46 Grit
Mfr # GRAN5084
Zoro # G3988205
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Material Silicone Carbide
- Tape Color Black
- Thickness 41 mil
Product Information
- Brand Condor
- MFR # GRAN5084
- Zoro # G3988205
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 6" |
Grit Size | 46 |
Imperial Tape Width | 6 in |
Imperial Tape Length | 60 ft |
Details
Description
Anti-Slip Tape, Black, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Black (9300)
- MILWAUKEE TOOL 16 in. Level 5 Cut Resistant Protective Sleeves (12 pair) (48-73-9050B)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), High-Visibility Yellow, Mesh Spandex (138-10)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Sage 4Xl (0342RSAG4XLL)
- CONDOR Anti-Slip Tape, Black, 6 in x 30 ft. (GRAN5087)
- CONDOR Hazard Marking Tape, Roll, 2In W, 108 ft. L (6FXV6)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58253)
- CONDOR Anti-Slip Tape, Coarse, 60 Grit Size, Striped, Black/Yellow, 4 in x 60 ft, 32 mil Thickness, Acrylic (GRAN5020)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- CONDOR Anti-Slip Tape, Black/Yellow, 12 in x 60ft (GRAN5070)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- Condor Anti-slip tapes, Treads & Stair Nosings