Anti-Slip Tape Silicone Carbide 80 Grit Size, Black, 8" W x 60 ft. L, 28 mil Thick

  • Mfr # GRAN5062

  • Zoro # G4358541


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Color
Black
Material
Silicone Carbide
Thickness
28 mil
Grit Size
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAN5062
Zoro #
G4358541
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
8"
Thickness
28 mil
Grit Size
80
Imperial Tape Length
60 ft
Imperial Tape Width
8 in

Details

Item
Anti-Slip Tape
Color
Black
Material
Silicone Carbide
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Tape Color
Black
Performance Temp.
-20 Degrees to 200 Degrees F
Tape Adhesive Strength
115 oz/in
Die Cut
No
Tape Adhesive
Rubber
Grit Material
Silicon Carbide
Tape Shape
Continuous Roll
Backing
Pressure Sensitive Adhesive
Legend
No Legend
Adhesive
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Vinyl
Pattern
Solid
Shape
Continuous Roll
Product Form
Continuous Roll
Glow In The Dark
No
Specialty Environment Applications
Chemical Environments
Tape Backing Construction
Paper
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
-20 Degrees F
Tape Adhesive Material
Rubber
Liner Included
Yes
Maximum Tape Performance Temperature
175 Degrees F
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Tape Backing Material
Paper
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
Silicon Carbide
Adhesive Properties
Aggressive Adhesive
Fluorescent
No
Specifications Met
ADA, NFSI, OSHA
Abrasive Grade
Fine
Adhesion to Steel
115 oz/in

Description

Anti-Slip Tape, Black, 8 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products