Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, L, Black, PR
Mfr # 3NJT7
Zoro # G3831913
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pigskin
- Palm Construction Gel Pad
- Standards EN388, EN420
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Product Information
- Brand Condor
- MFR # 3NJT7
- Zoro # G3831913
- UPC # 190735090701
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 7 1/4 in |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Foam Padding, Hand Protection Style Glove, Backing Style Cotton, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Cotton, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN388, EN420, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Ppe Safety Sign (C395RB)
- MCR SAFETY Leather Double Palm Sewn Kevlar, XL, PK12 (16012XL)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- CONDOR Anti-Vibration Gloves, L, Blk/BL/Silver, PR (2HEW7)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJC1)
- CONDOR Anti-Vibration Gloves, M, Blk/BL/Silver, PR (2HEW6)
- CONDOR Anti-Vibration Gloves, M, Black, PR (3NJT4)
- CONDOR Anti-Vibration Gloves, XL, Blue/Gray, PR (2HEV5)
- CONDOR Anti-Vibration Gloves, XL, Black, PR (3NJT6)
- IMPACTO Anti-Vibration Gloves, XL, Blue/Ylw, PR (503-20XL)
- Condor Gloves & Hand Protection