Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Anti-Vibration Gloves, L, Black/Silver, PR

  • Zoro #: G0027194
  • Mfr #: 1EC80
$26.43
  • Finger Style: Half Finger
  • Palm Construction: Gel Pad
  • Item: Anti-Vibration Gloves
See full product details
Orders over $75 ship free.

Condor #1EC80 Specifications

  • Zoro #: G0027194
  • Mfr #: 1EC80
Finger Style: Half Finger Palm Construction: Gel Pad
Item: Anti-Vibration Gloves Palm Material: Pigskin
Knuckle Padding Material: Neoprene Pad Series: IMPACTO
Cuff: Adjustable Hand: Left and Right
Glove Size: L Size: L
Features: Anti-Bacterial Treatment Glove Back Material: Pigskin
Color: Black Insulated: No
Standards: EN388,EN420 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mechanics Gloves, Color Black, Silver, Palm Material Pigskin, Palm Construction Gel Pad, Knuckle Padding Material Neoprene Pad, Adjustable Cuff, Finger Style Half Finger, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #1EC80