This item is Discontinued.

Condor Anti-Vibration Gloves, M, Black, PR 1EC76

Anti-Vibration Gloves, M, Black, PR (Discontinued)

  • Mfr # 1EC76
  • Zoro # G0027447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EC76
Zoro #
G0027447
UPC #
190735896969
Country of Origin
China

Details

Item
Anti-Vibration Gloves
Palm Material
Pigskin Leather
Standards
EN388,EN420
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Cuff
Adjustable Hook-and-Loop
Finger Style
Full Finger
Sold As
Pair

Description

Anti-Vibration Gloves, Insulated No, Palm Material Pigskin Leather, Standards EN388,EN420, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.