Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34L241
Zoro #
G6206331
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft.
Width
2 ft.
Thickness
1/2"
Details
Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Round Ribbed
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Weight
9 lb
Oil Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.