Antifatigue Mat, 4 ft. 10" L x 2 ft. 8" W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 38ZA80

  • Zoro # G0161668


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
4 ft. 10"
Width
2 ft. 8"
Thickness
9/16"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38ZA80
Zoro #
G0161668
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft. 10"
Width
2 ft. 8"
Thickness
9/16"
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
DOC-FF-1-70, ATTCC 134-1996
Antifatigue
Yes
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Green Environmental Attribute
Minimum 25% Post-Consumer Recycled Content
Weight
17 lb
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Single Material Construction
No
NSF/ANSI 52
No
Autoclavable
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Washdown Safe
No
Anti-Slip Backing
Yes
Critical Radiant Flux Class Rating
Class 1
Number of Beveled Edges
4
Number of Border Stripes
0
Thermally Insulating
Yes
Surface Design
Diamond Plate
X-Ray Detectable
No
NFSI High Traction Certified
Yes
Series
485 Ergo Trax(R)
DOC FF1-70 Rating
Yes
Metal Detectable
No
USDA Certified
No
Surface Texture
Diamond Plate
Reversible
No
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Durometer Rating
90

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.