This item is Discontinued.

Condor Antifatigue Mat 5 ft. L, 1/2" 9NVF8

Antifatigue Mat 5 ft. L, 1/2" (Discontinued)

  • Mfr # 9NVF8
  • Zoro # G4092776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9NVF8
Zoro #
G4092776
UPC #
23244908475
Country of Origin
United States

Dimensions

Thickness
1/2 in
Length
5 ft
Mat Length
5 ft.
Mat Thickness
1/2 in
Mat Width
3 ft.

Details

Item
Antifatigue Mat
Color
Gray
Backing Material
Vinyl
Oil Resistant
No
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Surface Pattern
Pebble
Edges
Beveled
Mat Shape
Rectangle
Mat Color
Gray

Description

Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 5 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.