This item is Discontinued.

Condor Antifatigue Runner, 57 ft. L x 1" Thick 36VK60

Antifatigue Runner, 57 ft. L x 1" Thick (Discontinued)

  • Mfr # 36VK60
  • Zoro # G9795992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36VK60
Zoro #
G9795992
UPC #
190735088654
Country of Origin
United States

Dimensions

Length
57 ft.
Width
4 ft.
Thickness
1"

Details

Item
Antifatigue Runner
Color
Gray/White
Mat Surface Pattern
Marble
Standards
CPSC FF 1-70, ASTM D-2859
Antimicrobial
No
Weight
480 lb
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Backing Material
Closed Cell Vinyl Foam

Description

Antifatigue Runner, Width 4 ft, Thickness 1 in, Mat Shape Rectangle, Length 57 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.