This item is Discontinued.

Condor Antifatigue Runner, 60 ft. L x 1/2" Thick 36VK49

Antifatigue Runner, 60 ft. L x 1/2" Thick (Discontinued)

  • Mfr # 36VK49
  • Zoro # G9796105
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36VK49
Zoro #
G9796105
UPC #
094716168703
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft
Thickness
1/2"

Details

Item
Antifatigue Runner
Color
Black with White Border
Mat Surface Pattern
Marble
Antifatigue
Yes
Backing Material
Closed Cell Vinyl Foam

Description

Antifatigue Runner, Width 3 ft, Thickness 1/2 in, Length 60 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.